Skip Content
DISC ALUMINUM OXIDE 12X1X3 T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ALUMINUM OXIDE 12X1X3 T1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34413
  • Mfr. Model # 34413
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 16.41 lbs

Product Details

Premium blue aluminum oxide surface grinding wheel. Size 12 x 1 x 3, grit-grade 46-J.

Technical Specs

  • Application Alloy Steels, Mold Steels
  • Colour Blue
  • Item Surface Grinding Wheel
  • Grade J (Medium)
  • Series AZ Premium
  • Specification AZ80K
  • Hardness J
  • Grit 46
  • Max. RPM 3760
  • Thickness 1"
  • Wheel Type Straight
  • Arbor Size 3"
  • Bond Type Vitrified
  • Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 3"
  • Abrasive Grit 46
  • Abrasive Wheel Hardness J
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List