!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC ABRASIVE 785C 5IN 80GR

DISC ABRASIVE 785C 5IN 80GR

3M

DISC ABRASIVE 785C 5IN 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC ABRASIVE 785C 5IN 80GR

DISC ABRASIVE 785C 5IN 80GR

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMMAB13978
  • Mfr. Model # AB13978
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Product Details

3M's Regalite(TM) Polycut(TM) roloc disc incorporates 3M Cubitron(TM) and premium aluminum oxide minerals on a heavy YF cloth or fibre backing. Best choice on stainless steel.el applications. Disc: 3 inches, 80 grit.

Technical Specs

  • Item Fibre Disc
  • Backing Material Fibre
  • Series 785C
  • Grade 80
  • Abrasive Type Coated
  • Grit 80
  • Colour Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list