Skip Content
DISC ABR VELCRO 6 N/H PS33 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ABR VELCRO 6 N/H PS33 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS147107
  • Mfr. Model # 147107
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Choose PS33 aluminum oxide abrasives discs for GENERAL PURPOSE sanding and finishing on bare metal. Aluminum oxide grains are heat-treated and made with specially formulated dry lubricant added to the surface coat. PS33 is an excellent choice when an aluminum oxide abrasive disc is required.

Technical Specs

  • Grit 60
  • Grade FEPA
  • Item Abrasive Sheets
  • Series PS 33 BK / PS 33 CK
  • Colour Beige
  • Backing Weight C
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Disc Dia. 6"
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list