Skip Content
DISC ABR VELCRO 5 POR PS33 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ABR VELCRO 5 POR PS33 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS255154
  • Mfr. Model # 255154
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Elite aluminum oxide hook and loop abrasive discs for general purpose sanding and finishing on bare metal. Aluminum oxide grains are heat-treated and made with specially formulated dry lubricant added to the surface coat.

Technical Specs

  • Grit 40
  • Grade FEPA
  • Series PS 33 BK / PS 33 CK
  • Colour Beige
  • Item Abrasive Paper, Self-Fastening
  • Backing Weight C
  • Disc Dia. 5"
  • Vacuum Hole Design 5 Hole
  • Abrasive Type Coated
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list