Skip Content
DISC ABR VELCRO 5 N/H PS33 180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC ABR VELCRO 5 N/H PS33 180

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS150435
  • Mfr. Model # 150435
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

No-hole aluminum oxide hook and loop abrasive discs for general purpose sanding and finishing on bare metal. Aluminum oxide grains are heat-treated and made with specially formulated dry lubricant added to the surface coat.

Technical Specs

  • Grit 180
  • Colour Beige
  • Item Abrasive Paper, Self-Fastening
  • Grade FEPA
  • Series PS 33 BK / PS 33 CK
  • Disc Dia. 5"
  • Backing Weight B
  • Backing Material Paper
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List