Skip Content
DISC ABR ROLL 5X0 PSA PS33 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ABR ROLL 5X0 PSA PS33 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS303273
  • Mfr. Model # 303273
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Discs per Roll 50
  • Grit 40
  • Item Self-Adhesive Disc
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Backing Weight B, C
  • Backing Material Paper
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list