Skip Content
DISC ABR FLAP 5X7/8 SMT624 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ABR FLAP 5X7/8 SMT624 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS322774
  • Mfr. Model # 322774
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Max. RPM 12,200
  • Item Flap Disc
  • Series SMT 624 Supra
  • Disc Type 29
  • Grit 60
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Fibreglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list