Skip Content
DISC ABR FLAP 4-1/2X7/8 SMT624 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ABR FLAP 4-1/2X7/8 SMT624 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS322767
  • Mfr. Model # 322767
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.515 lbs

Technical Specs

  • Item Flap Disc
  • Grit 60
  • Max. RPM 13,300
  • Series SMT 624 Supra
  • Disc Type 29
  • Mounting Size 7/8"
  • Backing Material Fibreglass
  • Backing Weight X
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List