DISC ABR FIBRE 4-1/2X7/8 CS561 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC ABR FIBRE 4-1/2X7/8 CS561 24

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS72298
  • Mfr. Model # 72298
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

KLINGSPOR abrasive fibre discs are outstanding for rough grinding and sanding, de-rusting metal parts, deburring and grinding welded seams. The CS 561 fibre disc is especially suited for working on steel and NF metals. Size 4-1/2 inches. Arbor size 7/8 inch. Grit 24.

Technical Specs

There are no technical specs available for this product.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list