Skip Content
DISC ABR 5X7/8 SMT926 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ABR 5X7/8 SMT926 80

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS321709
  • Mfr. Model # 321709
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Flap Disc
  • Grit 80
  • Max. RPM 12,200
  • Disc Type 29
  • Series SMT 926
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Weight X
  • Backing Material Fiberglass
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List