Skip Content
DISC ABR 4-1/2X7/8 SMT 926 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ABR 4-1/2X7/8 SMT 926 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS321703
  • Mfr. Model # 321703
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Item Flap Disc
  • Grit 40
  • Series SMT 926
  • Max. RPM 13,300
  • Disc Type 29
  • Mounting Size 7/8"
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconia Alumina
  • Backing Weight X
  • Backing Material Fibreglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list