DISC A/O VFINE 6X1/2 HI STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC A/O VFINE 6X1/2 HI STRENGTH

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04980
  • Mfr. Model # 04980
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Mandrel Mount Sanding Disc
  • Colour Maroon
  • Max. RPM 4000
  • Mounting Hole Size 1/2"
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole
  • Abrasive Type Non-Woven
  • Series High Strength
  • Backing Weight Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list