Skip Content
DISC 9-1/8X7/8 36G F981 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 9-1/8X7/8 36G F981

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN08440
  • Mfr. Model # 08440
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red
  • Item Sanding Disc
  • Grade Coarse
  • Grit 36
  • Max. RPM 6,600
  • Mounting Hole Size 7/8"
  • Series Red Heat F981
  • Backing Weight X
  • Abrasive Type Coated
  • Disc Dia. 9-1/8"
  • Vacuum Hole Design No Hole
  • Backing Material Fiber
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list