Skip Content
DISC 8IN BLNK H875 36-E PSA 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 8IN BLNK H875 36-E PSA 25/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23578
  • Mfr. Model # 23578
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3288
  • Shipping Weight 1.0 lbs

Product Details

Norzon H875 pressure sensitive adhesive disc is a patented NorZon Plus zirconia alumina abrasive. Strong E-wt paper, latex impregnated, open coat design, extended life, increased durability and chip resistance, flexible and reduces loading.

Technical Specs

  • Grit 36
  • Colour Blue
  • Grade 36E
  • Item PSA Disc
  • Disc Dia. 8"
  • Series Bluefire
  • Backing Weight E
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list