Skip Content
DISC 8IN BLNK 36-E SPD-GRIP 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 8IN BLNK 36-E SPD-GRIP 25/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23593
  • Mfr. Model # 23593
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3285
  • Shipping Weight 1.0 lbs

Product Details

Speed-grip hook and loop disc NorZon H875 is a patented Norzon Plus zirconia alumina abrasive. Strong E-wt paper, latex impregnated, open coat design, extended life over original Norzon products, increased durability and chip resistance and flexible.

Technical Specs

  • Grit 36
  • Disc Dia. 8"
  • Backing Weight E-Weight
  • Item Paper Discs
  • Abrasive Material Zirconia Alumina
  • Series H875P

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list