Skip Content
DISC 7X7/8 FX965 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 7X7/8 FX965 60

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55596
  • Mfr. Model # 55596
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Colour Brown
  • Grade Coarse
  • Max. RPM 8600
  • Grit 60
  • Item Arbor Mount Sanding Disc
  • Series FX965
  • Mounting Hole Size 7/8"
  • Disc Dia. 7"
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list