Skip Content
DISC 7X7/8 FX370 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 7X7/8 FX370 80

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM57287
  • Mfr. Model # M57287
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.085 lbs

Product Details

Merit economy aluminum oxide fibre disc is our most economical fibre disc. It's individually coated to ensure consistent abrasive grain to edge and is pre-shaped to ensure a proper assembly relationship between sanding disc and back-up pad.

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Grade Medium
  • Series FX370
  • Max. RPM 8,600
  • Grit 80
  • Disc Dia. 7"
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list