DISC 7X7/8 FX370 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 7X7/8 FX370 100

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM57288
  • Mfr. Model # M57288
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.0 lbs

Product Details

Merit economy aluminum oxide fibre disc is our most economical fibre disc. It's individually coated to ensure consistent abrasive grain to edge and is pre-shaped to ensure a proper assembly relationship between sanding disc and back-up pad.

Technical Specs

  • Mounting Hole Size 7/8"
  • Series Metal F240
  • Item Fibre Disc
  • Abrasive Type Coated
  • Colour Brown
  • Max. RPM 8600
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list