DISC 7X7/8 F826 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 7X7/8 F826 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38591
  • Mfr. Model # 38591
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.0 lbs

Product Details

Norzon plus F826 disc is an improved premium self-sharpening zirconia aluminum abrasive with a fast and aggressive cut. Size 5 inches x 7/8 inch, grit is 60.

Technical Specs

  • Colour Blue
  • Item Fibre Disc
  • Max. RPM 8600
  • Series Bluefire F826
  • Mounting Hole Size 7/8"
  • Backing Weight X
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic Alumina/Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list