Skip Content
DISC 7X7/8 F826 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 7X7/8 F826 24

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38594
  • Mfr. Model # 38594
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.15 lbs

Product Details

Norzon plus F826 disc is an improved premium self-sharpening zirconia aluminum abrasive with a fast and aggressive cut. Size 7 inches x 7/8 inch, grit is 24.

Technical Specs

  • Colour Blue
  • Item Fibre Disc
  • Grit 24
  • Grade Extra Coarse
  • Series Bluefire F826
  • Backing Weight X
  • Max. RPM 8600
  • Disc Dia. 7"
  • Mounting Hole Size 7/8"
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Heavy-duty Vulcanized Fibre
  • Vacuum Hole Design No Hole
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List