Skip Content
DISC 7X7/8 F726 50G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 7X7/8 F726 50G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95031A
  • Mfr. Model # 95031A
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Black
  • Item Fibre Disc
  • Grade Coarse
  • Grit 50
  • Max. RPM 8600
  • Series Neon F726
  • Mounting Hole Size 7/8"
  • Disc Dia. 7"
  • Backing Weight Y
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Heavy-duty Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list