Skip Content
DISC 7X7/8 F726 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 7X7/8 F726 120G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95035B
  • Mfr. Model # 95035B
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Sanding Disc
  • Colour Black
  • Grade Fine
  • Series Neon F726
  • Max. RPM 8,600
  • Grit 120
  • Mounting Hole Size 7/8"
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list