DISC 7X7/8 F226 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC 7X7/8 F226 24

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33755
  • Mfr. Model # 33755
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 7 inches x 7/8 inch, grit is 24.

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Colour Brown
  • Max. RPM 8,600
  • Series F226
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list