Skip Content
Discontinued with Replacement
DISC 7X7/8 F226 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 7X7/8 F226 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33730
  • Mfr. Model # 33730
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DISC 7X7/8 F726 100 NEON

Price: NA

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 7 inches x 7/8 inch, grit is 100.

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Colour Brown
  • Grade Medium
  • Grit 100
  • Max. RPM 8,600
  • Series F226
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List