DISC 7X7/8 CS565 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 7X7/8 CS565 36

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS65703
  • Mfr. Model # 65703
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 4.51 lbs

Product Details

CS565 Alumina Zirconia - Abrasive fibre disc with high stock removal rate for rough grinding and deburring of steel and stainless steel.

Technical Specs

  • Colour Blue
  • Item Fibre Disc
  • Max. RPM 8500
  • Series CS565
  • Mounting Hole Size 7/8"
  • Backing Weight 8mm
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list