Skip Content
DISC 7X7/8 CS561 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 7X7/8 CS561 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS11063
  • Mfr. Model # 11063
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 2.805 lbs

Product Details

CS561 Aluminum Oxide - Abrasive fibre disc that uses a premium quality AO grain, which is especially suited for working with steel and non-ferrous metals.

Technical Specs

  • Colour Red
  • Grade CS561
  • Item Fibre Disc
  • Grit 60
  • Max. RPM 8500
  • Mounting Hole Size 7/8"
  • Series CS561
  • Disc Dia. 7"
  • Backing Weight 8mm
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list