DISC 7X7/8 80G F981S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 7X7/8 80G F981S

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN10011
  • Mfr. Model # 10011
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Fibre Disc
  • Colour Red
  • Max. RPM 8600
  • Mounting Hole Size 7/8"
  • Series Red Heat F981S
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic Alumina
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list