DISC 7X7/8 36G F981S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 7X7/8 36G F981S

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN10007
  • Mfr. Model # 10007
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Red
  • Max. RPM 8,600
  • Item Sanding Disc
  • Series Red Heat F981S
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Weight X
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list