Skip Content
DISC 7IN COOLCUT XX GRIT 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 7IN COOLCUT XX GRIT 24

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15X702
  • Mfr. Model # 15X702
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.159 lbs

Technical Specs

  • Colour Orange
  • Mounting Hole Size 7/8"
  • Max. RPM 8600
  • Grit 24
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic
  • Backing Material Resin Fibre
  • Item Coolcut XX(TM) Sanding Disc
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List