Skip Content
DISC 7 X 7/8 BLAZE  60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 7 X 7/8 BLAZE 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN98013
  • Mfr. Model # 98013
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.0 lbs

Product Details

Norton blaze fiber disc. Disc diameter 7 inches. Grade coarse. 60 grit. Abrasive type closed coat. Resin bonded. Stearated. Abrasive material ceramic aluminum oxide. Backing material fiber. Backing weight X. Mounting hole size 7/8 inch. Colour orange. Series F980. Maximum RPM 8,600.

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Colour Orange
  • Max. RPM 8,600
  • Series F980
  • Mounting Hole Size 7/8"
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list