Skip Content
DISC 7 X 7/8 BLAZE  50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 7 X 7/8 BLAZE 50

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN98012
  • Mfr. Model # 98012
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.0 lbs

Product Details

Norton blaze fiber disc. Disc diameter 7 inches. Grade coarse. 50 grit. Abrasive type closed coat. Resin bonded. Stearated. Abrasive material ceramic aluminum oxide. Backing material fiber. Backing weight X. Mounting hole size 7/8 inch. Colour orange. Series F980. Maximum RPM 8,600.

Technical Specs

  • Colour Orange
  • Item Fibre Disc
  • Series Blaze F980
  • Max. RPM 8600
  • Mounting Hole Size 7/8"
  • Backing Weight X
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list