Skip Content
DISC 6X8 VELCRO PS22N 220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 6X8 VELCRO PS22N 220

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS87948
  • Mfr. Model # 87948
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 600
  • Shipping Weight 0.015 lbs

Product Details

Hook and loop self-fastening abrasive paper discs. 8 holes. Grit 220, size 6 in.

Technical Specs

  • Grit 220
  • Item Disc 6 X 8 Velcro
  • Colour Red
  • Grade FEPA
  • Series PS 33 BK / PS 33 CK
  • Disc Dia. 6"
  • Vacuum Hole Design 8 Hole
  • Backing Weight E
  • Abrasive Type Coated
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list