Skip Content
Discontinued with Replacement
DISC 6IN POWER LOCK GRIT 400 CS/50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 6IN POWER LOCK GRIT 400 CS/50

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM61065
  • Mfr. Model # M61065
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
DISC TY I SNAP-ON 3IN A/O 240G

Price: NA

Technical Specs

  • Item Locking Sanding Disc
  • Colour Brown
  • Max. RPM 20,000
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list