Skip Content
DISC 6IN COOLCUT XX GRIT 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 6IN COOLCUT XX GRIT 80

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15X608
  • Mfr. Model # 15X608
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Technical Specs

  • Grit 80
  • Mounting Hole Size 7/8"
  • Disc Dia. 6"
  • Colour Orange
  • Max. RPM 10,200
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic
  • Backing Material Resin Fibre
  • Item Coolcut XX(TM) Sanding Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list