SANDDISC COOLCUT XX  6" GR24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDDISC COOLCUT XX 6" GR24

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15X602
  • Mfr. Model # 15X602
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.123 lbs

Technical Specs

  • Colour Orange
  • Max. RPM 10,200
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic
  • Item Coolcut XX(TM) Sanding Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list