Skip Content
DISC 6IN BLNK R228 60-X PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 6IN BLNK R228 60-X PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36596
  • Mfr. Model # 36596
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Maroon
  • Item PSA Sanding Disc
  • Grade Coarse
  • Grit 60
  • Series R228
  • Disc Dia. 6"
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list