Skip Content
DISC 6IN BLNK P600-B SPD-GRIP 100/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 6IN BLNK P600-B SPD-GRIP 100/P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31554
  • Mfr. Model # 31554
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3285
  • Shipping Weight 1.0 lbs

Product Details

Speed-grip disc, hook and loop no-fil magnum is a reusable disc that reduces waste. P-graded aluminium oxide abrasive, heavy-duty C-wt backing, stearate open coat, increased life, fast cut rate and consistent finish. Comes with 100 discs per roll.

Technical Specs

  • Grit 600
  • Colour Champagne
  • Item Paper Discs
  • Series A275
  • Grade Super Fine
  • Backing Weight B-Weight
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Disc Dia. 6"
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list