Skip Content
DISC 6IN BLNK P100-B SPD-GRIP 100/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 6IN BLNK P100-B SPD-GRIP 100/P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31565
  • Mfr. Model # 31565
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3285
  • Shipping Weight 1.0 lbs

Product Details

Speed-grip disc, hook and loop no-fil magnum is a reusable disc that reduces waste. P-graded aluminium oxide abrasive, heavy-duty C-wt backing, stearate open coat, increased life, fast cut rate and consistent finish. Comes with 100 discs per roll.

Technical Specs

  • Grit 100
  • Item Paper Discs
  • Colour Champagne
  • Backing Weight B-Weight
  • Disc Dia. 6"
  • Vacuum Hole Design No Hole
  • Grade Fine
  • Series A275
  • Abrasive Type Coated
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List