Skip Content
DISC 6IN BLNK H875 40-E PSA 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 6IN BLNK H875 40-E PSA 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23574
  • Mfr. Model # 23574
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3288
  • Shipping Weight 2.36 lbs

Product Details

Norzon H875 pressure sensitive adhesive disc is a patented NorZon Plus zirconia alumina abrasive. Strong E-wt paper, latex impregnated, open coat design, extended life, increased durability and chip resistance, flexible and reduces loading.

Technical Specs

  • Grit 40
  • Series Bluefire
  • Grade 40E
  • Colour Blue
  • Disc Dia. 6"
  • Item PSA Disc
  • Backing Weight E
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Paper
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List