Skip Content
DISC 6IN BLNK H290 P40-E PSA 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 6IN BLNK H290 P40-E PSA 25/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN06216
  • Mfr. Model # 06216
  • UNSPSC # 23131507
  • CATALOGUE PAGE # 3287
  • Shipping Weight 1.0 lbs

Product Details

Ideal for feather-edging, stripping old paint and dry sanding filler and putty. Sharp, hard premium aluminum oxide abrasive on a super durable paper backing is perfect for aggressive sanding and long life. No-Fil(R) water-based stearate and engineered coating techniques prevent clogging and loading.

Technical Specs

  • Grit 40
  • Item PSA Disc
  • Grade P40E
  • Colour Yellow
  • Series A296 Gold Reserve
  • Disc Dia. 6"
  • Backing Weight F
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Super Durable Paper
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List