Skip Content
Discontinued with Replacement
DISC 60GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 60GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41293
  • Mfr. Model # 41293
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs
Suggested Replacement Product
DISC 7X7/8 60G F981S

Price: NA

Technical Specs

  • Grit 60
  • Item Arbor Mount Sanding Disc
  • Colour Green
  • Max. RPM 8600
  • Grade Coarse
  • Series F986
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Disc Dia. 7"
  • Backing Material Fiber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List