Skip Content
DISC 6 HOLE,6 IN,XF,P320G,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 6 HOLE,6 IN,XF,P320G,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23XN08
  • Mfr. Model # 23XN08
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Gray
  • Grade Extra Fine
  • Item Abrasive Paper Disc
  • Grit 320
  • Disc Dia. 6"
  • Backing Weight B
  • Vacuum Hole Design 6 Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list