DISC 5X7/8 SMT619 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC 5X7/8 SMT619 80

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS253105
  • Mfr. Model # 253105
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

The SMT619 flap disc is produced with an alumina zirconia/aluminum oxide blend and 12 degree convex design. It is used for universal applications on metals, especially suited for edge grinding, good price performance ratio. Size 4-1/2 inches. Maximum RPM 13,300. Grit 80.

Technical Specs

  • Max. RPM 12,200

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list