Skip Content
DISC 5X7/8 SMT325 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 SMT325 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS321662
  • Mfr. Model # 321662
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Technical Specs

  • Item Flap Disc
  • Grit 60
  • Series SMT 325
  • Max. RPM 12,200
  • Disc Type 29
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List