Skip Content
DISC 5X7/8 SMT325 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 SMT325 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS321660
  • Mfr. Model # 321660
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Technical Specs

  • Item Flap Disc
  • Grit 40
  • Disc Type 29
  • Series SMT 325
  • Max. RPM 12,200
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list