Skip Content
DISC 5X7/8 FX370 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 FX370 36

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM57277
  • Mfr. Model # M57277
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.0 lbs

Product Details

Merit economy aluminum oxide fibre disc is our most economical fibre disc. It's individually coated to ensure consistent abrasive grain to edge and is pre-shaped to ensure a proper assembly relationship between sanding disc and back-up pad.

Technical Specs

  • Grade Extra Coarse
  • Colour Brown
  • Item Fibre Disc
  • Grit 36
  • Max. RPM 10,000
  • Series Metal F240
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Disc Dia. 5"
  • Mounting Hole Size 7/8"
  • Backing Material Heavy-duty Vulcanized Fibre
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list