Skip Content
DISC 5X7/8 FX370 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 FX370 24

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM57276
  • Mfr. Model # M57276
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.07 lbs

Product Details

Merit economy aluminum oxide fibre disc is our most economical fibre disc. It's individually coated to ensure consistent abrasive grain to edge and is pre-shaped to ensure a proper assembly relationship between sanding disc and back-up pad.

Technical Specs

  • Colour Brown
  • Item Fibre Disc
  • Grade Extra Coarse
  • Series Metal F240
  • Grit 24
  • Max. RPM 10,000
  • Disc Dia. 5"
  • Backing Weight Y
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Heavy-duty Vulcanized Fibre
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List