Skip Content
DISC 5X7/8 F826 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 F826 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38601
  • Mfr. Model # 38601
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.0 lbs

Product Details

Norzon plus F826 disc is an improved premium self-sharpening zirconia aluminum abrasive with a fast and aggressive cut. Size 5 inches x 7/8 inch, grit is 60.

Technical Specs

  • Grit 60
  • Disc Dia. 5"
  • Mounting Hole Size 7/8"
  • Colour Blue
  • Grade Medium
  • Item Fibre Disc
  • Max. RPM 10,000
  • Series Bluefire F826
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Backing Material Heavy-duty Vulcanized Fibre

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List