Skip Content
DISC 5X7/8 F826 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 5X7/8 F826 36

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38796B
  • Mfr. Model # 38796B
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Blue
  • Grade Extra Coarse
  • Item Arbor Mount Sanding Disc
  • Grit 36
  • Series F826
  • Max. RPM 10,000
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Backing Weight X
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiber
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List