DISC 5X7/8 F826 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 5X7/8 F826 24

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38563
  • Mfr. Model # 38563
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.95 lbs

Product Details

Norzon plus F826 disc is an improved premium self-sharpening zirconia aluminum abrasive with a fast and aggressive cut. Size 5 inches x 7/8 inch, grit is 24.

Technical Specs

  • Mounting Hole Size 7/8"
  • Colour Blue
  • Item Fibre Disc
  • Max. RPM 10,000
  • Series Bluefire F826
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic Alumina/Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list